Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Blade Fits Ayp 532187256 302-430
Mfr # 362-430
Zoro # G304247702
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.187 in
- Center Hole 5 pt. star
- Overall Width 2-1/2 in
- Length 18-1/2 in
- Replaces Ariens 21546235, 532187256, AYP 187254, 187256, 33954, 532187256, 574292401, 575938401, 594892901, 917187254, 917532187254, 917532187256, 917539112053, 917777187256, Craftsman 917187254, 917532187254, 917532187256, 917539112053, 917777187256, Husqvarna 532187254, 532187256, 539112053, 594892901, 777187256, Poulan 532187254, 532187256, 539112053, 574292401, 575938401, 594892901, 777187256
Product Information
- Brand Stens
- MFR # 362-430
- Zoro # G304247702
- UPC # 23899424368
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-1/2 in |
Details
Thickness | 0.187 in |
Center Hole | 5 pt. star |
Replaces | Ariens 21546235, 532187256, AYP 187254, 187256, 33954, 532187256, 574292401, 575938401, 594892901, 917187254, 917532187254, 917532187256, 917539112053, 917777187256, Craftsman 917187254, 917532187254, 917532187256, 917539112053, 917777187256, Husqvarna 532187254, 532187256, 539112053, 594892901, 777187256, Poulan 532187254, 532187256, 539112053, 574292401, 575938401, 594892901, 777187256 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV PIGTAILS RV Pigtails 40015 Jayco 7-6 Way Pigtail - Black, 36" (40015)
- LOGO BRANDS 16OZ EAGLES GAMEDAY CRV ULTRA TUMBLER (484520)
- PRAHER SM-20-3 PAC Fab Plumbing (PRSM2PP3)
- CHAPIN Chapin 80 Lb. Rock Salt & Ice Melt Spreader (8201A)
- STENS Toothed Blade Shop Pack 302-621-6 For Scag 483318 (362-621-6)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck (330-994)
- STENS Hi-Lift Blade Fits 350-458 Dixon 575296401 Husqvarna 539113425 (350-458)
- STENS Notched Hi-Lift Blade Fits Exmark 103-2530-S 355-331 (355-331)
- BRIGGS & STRATTON Mower Blade (7103288YP)
- Stens Lawn Mower Blades & Attachments