Shop All Trimmer Accessories
Stens
Silver Streak Stealth Trimmer Line Replaces .105 5 Lb. Spool, 380-144
Mfr # 380-144
Zoro # G604248232
original price:
$44.99
17% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.105 in
- Length 1175 ft
- Material Co-Polymer
- Color Green
- Size 5 lb
Product Information
- Brand Stens
- MFR # 380-144
- Zoro # G604248232
- UPC # 23899417193
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.105 in |
Length | 1175 ft |
Size | 5 lb |
Details
Material | Co-Polymer |
Color | Green |
Shape | Round |
Description
Silver Streak Stealth Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Stealth Trimmer Line comes in neutral green color that allows breakaway pieces to blend into the lawn without being highly visible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS L Orange Driveway Markers (36-Pack) 48In. (751-178-36)
- ORBIT IRRIGATION GT Precis Arc Sprinkler (27795)
- HC COMPANIES 8 in. Vanla Cpri Bowl (CSB08000A58)
- LITTLE GIANT Round Bucket Grn 8Qt (P8GREEN6)
- STENS Tygon Fuel Line (115327)
- STENS Silver Streak Edge Trimmer Line Replaces .130 5 Lb. Spool, 380-844 (380-844)
- STENS Silver Streak Razor Trimmer Line For .095 3 Lb. Spool, 380-932 (380-932)
- STENS Fuel Tank Grommet (610-405)
- STENS Silver Streak Optimum Trimmer Line Fits .130 3 Lb. Spool 380-734 (380-734)
- STENS Trimmer Head Spool For Echo 215607 385-888 (385-888)
- EGO Trimmer Line Spool, 3 ft. L (AS1300)
- Stens Trimmer Accessories