Shop All Trimmer Accessories
Stens
Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635
Mfr # 380-635
Zoro # G604248331
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.155 in
- Length 315 ft
- Color Red
- Size 3 lb
- Material Co-Polymer
Product Information
- Brand Stens
- MFR # 380-635
- Zoro # G604248331
- UPC # 23899332939
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.155 in |
Length | 315 ft |
Size | 3 lb |
Details
Color | Red |
Material | Co-Polymer |
Shape | Round |
Description
Silver Streak Fire Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Fire Trimmer Line comes in an intense red color that stands out in the lawn, making it easy to spot pieces that break away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Brush Set (497608)
- ARUNDALE PRODUCTS INC Arundale AR360G 17" W x 13" L x 13" H Mandarin Sky Cafe Bird Feeder - Green (AR360G)
- TACO MARINE TACO Flush Mount Rod Holder 10° - Deluxe Anodized Finish (F31-0702BXY)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- STENS PTO Switch (430508)
- STENS Silver Streak Trimmer Line, 675 Ft. (380833)
- STENS New Trimmer Line Cutter For Order 1 To Receive 25, Bend Line And Insert Into Cutter (051-299)
- STENS Straight, 21 In. L, 2-1/2 In. W (340882)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- STENS Trimmer Spool W/ Line For Homelite St155 St165 St175 Ut20002A 385-100 (385-100)
- OREGON Clearing Saw Blade Grass & Brush Cutter, EIA, 24-Tooth (41-932)
- Stens Trimmer Accessories