Shop All Trimmer Accessories
Stens
Silver Streak Edge Trimmer Line Replaces .105 5 Lb. Spool, 380-843
Mfr # 380-843
Zoro # G604248546
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.105 in
- Length 1125 ft
- Size 5 lb
- Color Green
- Material Co-Polymer
Product Information
- Brand Stens
- MFR # 380-843
- Zoro # G604248546
- UPC # 23899333202
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.105 in |
Length | 1125 ft |
Size | 5 lb |
Details
Color | Green |
Material | Co-Polymer |
Shape | Hex |
Description
Silver Streak Edge Trimmer Line features 6 cutting edges, which delivers a cleaner cut with greater uniformity. This trimmer line is recommended for medium to heavy-duty usage, allowing for the trimming of coarse grass and weeds. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. The star-shaped profile of this line exposes grass and weeds to more cutting edges. The end result is that more cutting happens as the trimmer line contacts turfgrass and weeds, producing a more professional landscape appearance. Star-shaped trimmer line has a reputation for more breakage, but the copolymer blend of Edge trimmer line reduces that frequency. Edge Trimmer Line comes in green so that break-away pieces blend into the lawn.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN SALT ICE MELT 25# SAFE STEP (806725)
- BOSS PET DOG TOY SPIKED BALL (52534)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- STENS Mulching Blade, 21 In. L, 2-3/4 In. W (330770)
- STENS Starter Switch (430173)
- STENS Stihl Bump Feed String Trimmer Line Head Fs55 Fs55R Fs56Rce 385-861 (385-861)
- STENS Edger Blade, 9 In. (375147)
- STENS Razor Trimmer Line - Color Gray; 380-902 (380-902)
- STENS Starter Switch (430110)
- STENS Toggle Switch (430017)
- Stens Trimmer Accessories