Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Ccr2000 Ccr2400 Ccr2450 Ccr2500 Snowblower
Mfr # 780-104
Zoro # G104249623
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-7/8 in
- Length (In.) 19 in
- Replaces Toro 55-8760
- Mounting Hole Center to Center 8-1/2 in
- Number of Mounting Holes 3
Product Information
- Brand Stens
- MFR # 780-104
- Zoro # G104249623
- UPC # 23899108732
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Width | 1-7/8 in |
Length (In.) | 19 in |
Details
Replaces | Toro 55-8760 |
Mounting Hole Center to Center | 8-1/2 in |
Number of Mounting Holes | 3 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Button Master, Stainless Steel (RCBMSS)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- CTA MANUFACTURING ADAPTER MASTER CYLINDER EURO ID 45MM (CTA7028)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- STENS Paddle 780-942 For Toro 100-9872 (780-942)
- STENS Skid Shoe For Ariens St1024 St1028 St1128 St1130 Dle Let 780-283 (780-283)
- STENS Scraper Bar For Honda Hs 520 76322-V10-020 (780-404)
- STENS Skid Shoe 780-712 For Toro 106-4588-01 (780-712)
- STENS Shear Pin Shop Pack 780-201 For Ayp 192090 (780-201)
- STENS Paddle 780-956 For Mtd 753-06469 (780-956)
- AFTERMARKET 334 X 532 Hairpin Cotter fits Western SAM 91965K 38 Shaft 1302255 (SRN25-0038)
- Stens Plowing Equipment & Parts