Shop All Plowing Equipment & Parts
Stens
Scraper Bar For Ariens 00658559; 780-014
Mfr # 780-014
Zoro # G404249590
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Stamped Steel
- Width 2 in
- Thickness 0.15 in
- Replaces Ariens 00658559
Product Information
- Brand Stens
- MFR # 780-014
- Zoro # G404249590
- UPC # 23899491797
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 24 in |
Width | 2 in |
Details
Material | Stamped Steel |
Thickness | 0.15 in |
Replaces | Ariens 00658559 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- FEL-PRO Throttle Body Gasket, 61517 (61517)
- AUTOTEX Wiper Motor, J3 Series, 12V, 38nm Torque (D103)
- WESTIN MAX Winch Tray (46-24025)
- STENS Scraper Bar For Ariens Pro And Hydro Pro Dle 36 In. Snowblowers 04181659 (780-009)
- STENS Scraper Bar For Ccr2000 Ccr2400 Ccr2450 Ccr2500 Snowblower (780-104)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- STENS Skid Shoe For Ariens Sno-Tek 20", 22", 24" , 28" Snowblowers 780-036 (780-036)
- STENS Paddle 780-956 For Mtd 753-06469 (780-956)
- STENS Oem Replacement Skid Shoe For Ariens John Deere Mtd 780-282 (780-282)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, SVCKIT PIN QCK REL PLW BS (71493)
- Stens Plowing Equipment & Parts