Shop All Trimmer Accessories
Stens
PTO Switch
Mfr # 430330
Zoro # G3888577
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EXMARK Lazer Z
- Application Exmark/103-5221
- Type Positions: 2; Terminals: 8
Product Information
- Brand Stens
- MFR # 430330
- Zoro # G3888577
- UPC # 023899259359
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | PTO Switch, |
For Use With | EXMARK Lazer Z |
Application | Exmark/103-5221 |
Type | Positions: 2; Terminals: 8 |
Description
PTO Switch,, Positions: 2; Terminals: 8, For Use With EXMARK Lazer Z, Application Exmark/103-5221
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 50' Expandable Hose (79711)
- JOBES 0 Compost Starter, Granular, Brown, 4 lb (9926)
- CHAPIN 3 gal. Tank Sprayer, Polyethylene Tank, Fan Spray Pattern, 48" Hose Length, 40 psi Max Pressure (22049XP)
- RACO Raco 2709 Nail Plate Protector With Nailing Spurs (495564)
- STENS Tygon Fuel Line (115343)
- STENS Trimmer Line The Edge 225' 105" For Cub Cadet String 380-823 (380-823)
- STENS Fire Trimmer Line - .105 8" Pre-Cut, Durable Co-Polymer, Diameter 0.105" (380-683)
- STENS Silver Streak Trimmer Line, 250 Ft. (380810)
- STENS Silver Streak Razor Trimmer Line For .095 3 Lb. Spool, 380-932 (380-932)
- STENS Starter Switch (430029)
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- Stens Trimmer Accessories