Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Pto Switch 430-798 For Husqvarna 532174651
Mfr # 430-798
Zoro # G304248518
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Ariens 21546196, 582107601, AYP 140404, 146283, 154959, 154963, 169416, 169417, 174651, 174652, 174653, 191231, Bad Boy 056-8058-00, Bobcat 1985032, Bunton PL7994, Bush Hog 50018299, Delta 6201-303, 6204-303, 6205-131B, Dixie Chopper 6201-303, Dixon 539101768, 539117238, 539129512, 5961, Encore 523030, 523031, Ferris 1722887, 22180, 5022180, Great Dane D38005, Husqvarna 532140404, 532154959, 532169417, 532174651, 532174652, 539101768, 582107601, 582107602, Hustler 771476, 776476, John Deere B1SC88, Kees 101768, MTD 725-07532, Murray 6201316MA, 94927, 94927MA, Scag 481687, 483162, 483957, 485833, Simplicity 171348, 171348SM, 1714772, 1714772SM, 5022180, 5022180SM, Snapper 1722887, 1722887SM, 3-5658, 5022180, 5022180SM, 7035658, 7035658YP, Worldlawn 4807005, 523031, Wright Mfg. 52420003, Yazoo 101768
- Ignition Type PTO
- Number of Terminals 8
- Number of Positions 2
Product Information
- Brand Stens
- MFR # 430-798
- Zoro # G304248518
- UPC # 23899192274
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Ariens 21546196, 582107601, AYP 140404, 146283, 154959, 154963, 169416, 169417, 174651, 174652, 174653, 191231, Bad Boy 056-8058-00, Bobcat 1985032, Bunton PL7994, Bush Hog 50018299, Delta 6201-303, 6204-303, 6205-131B, Dixie Chopper 6201-303, Dixon 539101768, 539117238, 539129512, 5961, Encore 523030, 523031, Ferris 1722887, 22180, 5022180, Great Dane D38005, Husqvarna 532140404, 532154959, 532169417, 532174651, 532174652, 539101768, 582107601, 582107602, Hustler 771476, 776476, John Deere B1SC88, Kees 101768, MTD 725-07532, Murray 6201316MA, 94927, 94927MA, Scag 481687, 483162, 483957, 485833, Simplicity 171348, 171348SM, 1714772, 1714772SM, 5022180, 5022180SM, Snapper 1722887, 1722887SM, 3-5658, 5022180, 5022180SM, 7035658, 7035658YP, Worldlawn 4807005, 523031, Wright Mfg. 52420003, Yazoo 101768 |
Ignition Type | PTO |
Number of Terminals | 8 |
Number of Positions | 2 |
Description
Stens PTO switches provide a great replacement to keep your small engine outdoor power equipment running sharply. We offer PTO switches for a variety of applications from lawn mowers, snowblowers and more. Easy to install and easy to use. All Stens PTO switches meet or exceed OEM standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Bug Buster Insect Killer, 20oz (CL271-1)
- DIABLO WOOD PRUNING BLADE 9"" 5T (DS0905FG)
- MTD Cylinder Head Gasket (951-11555)
- ORTHO GroundClear Vegetation Killer Concentrate 1 gal (4657110)
- STENS Hydraulic Fluid For Universal Products Aw46 (770-726)
- STENS Engine Control Cable For Husqvarna, Ayp 22" Decks 130861, 532130861; 290-245 (290-245)
- STENS Stator 055-179 For Kohler Ch1000, Ch11, Ch13 28 085 02-S (055-179)
- STENS New 280-263 V-Idler For John Deere Am32672, Am103019, 24H1682, Murray 45651, 10702 (280-263)
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- STENS Ignition Switch For Club Car Oem : 101826301 430-299 (430-299)
- TIGER LIGHTS Right LED Work Light For John Deere 5070M, 5080M, 5080R, 5090R AL172568; (TL7130R)
- Stens Riding Lawn Mower & Small Tractor Parts