Shop All Lawn Mower Wheels & Hubs
Stens
Plastic Wheel For 6X150 Bore Size 1/2" Std333760 For Mowers 195-008
Mfr # 195-008
Zoro # G704247395
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bore Dia. 1/2 in
- Tread Diamond
- Replaces AYP 583783601, STD333760
- Hub Offset 1-3/8 in
Product Information
- Brand Stens
- MFR # 195-008
- Zoro # G704247395
- UPC # 23899011308
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 1/2 in |
Details
Material | Plastic |
Tread | Diamond |
Replaces | AYP 583783601, STD333760 |
Hub Offset | 1-3/8 in |
Description
Stens Wheels are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS 3D Solid Brass Horse Head Hook (10384)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- XPOSE SAFETY 5 ft x 7 ft Tarp, Brown, Polyethylene (BRT-57-X)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU8)
- STENS Plastic Drive Wheel 205-272 (205-272)
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- STENS Tire For Kenda 104720884B1, 24620031, Max Ps I5 Lawn Mowers (160-677)
- STENS Deluxe Wheel Height Adjuster 285-361 (285-361)
- STENS New Wheel Assembly For Wheel Size 4.10X3.50-4, Tread Sawtooth, Bore Size 1 In., Rim Size 4 In. (175-503)
- STENS Steel Ball Bearing Wheel Lawn Boy Walk Behind Push Mowers 205-229 (205-229)
- STENS Wheel Assembly For Toro Z500 Z Master With 60" Deck Lawn Mowers (175-517)
- Stens Lawn Mowers & Accessories