Shop All Pegboard Hooks
Stens
Pegboard Hook 785-035 For Fits 1/8" Pegboard 6"
Mfr # 785-035
Zoro # G304241649
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Hole Size 1/4 in and Larger
Product Information
- Brand Stens
- MFR # 785-035
- Zoro # G304241649
- UPC # 23899345656
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Length | 6 in |
Hole Size | 1/4 in and Larger |
Description
Stens 6 in. Pegboard Hook is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- AKRO-MILS Plastic Divider, Black, 6 5/8 in L, 6 5/8 in W, 4 7/8 in H, 12 PK (40030)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, Blue, 14 in L (SSB441BL)
- STENS 6" Pegboard Hook / Fits 1/4" Pegboard (785-031)
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- PEGGY Pegboard Accessory Hook ONLY Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit 10PK (2022010102)
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- Stens Pegboard Hooks