Shop All Motor Oil
Stens
Oil 770-073 For By The Case 12 Oz. Bottles 2-Cycle
Mfr # 770-073
Zoro # G304263696
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 oz
- For Use With All 2-cycle engines
- Features 10 gallon mix bottle; Fully compatible with oxygenated fuels; Gasohol compatible, as well as other oxygenated fuels; Contains fuel stabilizer; Lowers operating temperature, smoke and fume emissions and break-in period while increasing horsepower and engine life; Multi-ratio, Petroleum based product; No synthetics; Offers unique anti-wear additive system
- Standards Exceeds ISO-E-GD
Product Information
Dimensions
Size | 13 oz |
Details
For Use With | All 2-cycle engines |
Features | 10 gallon mix bottle; Fully compatible with oxygenated fuels; Gasohol compatible, as well as other oxygenated fuels; Contains fuel stabilizer; Lowers operating temperature, smoke and fume emissions and break-in period while increasing horsepower and engine life; Multi-ratio, Petroleum based product; No synthetics; Offers unique anti-wear additive system |
Standards | Exceeds ISO-E-GD |
Description
Stens Specialty Oils are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Soft Shackle9mm x 100mm L (DSH-9GRY)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- THRIVE Synthetic Blend 5W30 Engine Oil 6 Gal Bag-In-Box (406055)
- BUYERS PRODUCTS Super Durable Black Polymer Mudflaps 24x18 Inch (RC18PPB)
- STENS Engine Oil Twenty-Four 6.4 Oz. Bottles; 770-643 2-Cycle (770-643)
- STENS Oil For Case 1.8 Fl. Oz Packs All 2-Cycle Engines; 770-255 2-Cycle (770-255)
- STENS Engine Oil 770-126 For 770-129 2-Cycle (770-126)
- STENS Engine Oil 770-124 For 770-128 2-Cycle (770-124)
- STENS Engine Oil Twenty-Four 6.4 Oz. Bottles Per Case; 770-646 2-Cycle (770-646)
- THRIVE Synthetic Blend 5W20 Engine Oil 55 Gal Drum (455052)
- MOBIL Mobil Delvac 1 ESP 5W-40, Synthetic Diesel Engine Oil, 1 Gal (01566322)
- Stens Motor Oil