Shop All Automotive Belts
Stens
Oem Spec Transmission Belt For Cub Cadet 265-535
Mfr # 265-535
Zoro # G304240529
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 58-1/2 in
- Width 1/2 in
- Type Covered
- Replaces Cub Cadet 02002648, 02002648P
Product Information
- Brand Stens
- MFR # 265-535
- Zoro # G304240529
- UPC # 23899351909
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 58-1/2 in |
Width | 1/2 in |
Details
Application | Drive |
Type | Covered |
Replaces | Cub Cadet 02002648, 02002648P |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Universal Hot Pad Heater; 5 1/2" X 8 1/2", 120V, 500 Watts 9.5" x12.5" x2.5" (A-24500)
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- CTA MANUFACTURING Parts Washer Brush With Tube (9990)
- OMEGALIFT Creeper, 300 lb. Load Capacity, 36" L (91900)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- STENS Oem Replacement Belt For Troy-Bilt 13A721Jd066 13Ac21Jd011 954-05001; 266-252 (266-252)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- STENS Oem Replacement Belt 266-002 For Ariens 07238400 (266-002)
- STENS Oem Replacement Belt For Husqvarna 504068301 , 265-737 (265-737)
- STENS Oem Replacement Belt 265-206 For Mtd 954-0498 (265-206)
- DAYCO Utility V-Belt, 4L690 (4L690)
- Stens Automotive Belts