Shop All Automotive Belts
Stens
Oem Spec Belt Simplicity Lth 1600 Series 14 And 16 Gt Series 265-871
Mfr # 265-871
Zoro # G804239870
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 91 in
- Application Deck
- Type Covered
- Replaces Simplicity 1703836, 1703836SM, Snapper 1703836, 1703836SM
Product Information
- Brand Stens
- MFR # 265-871
- Zoro # G804239870
- UPC # 23899133635
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 91 in |
Details
Application | Deck |
Type | Covered |
Replaces | Simplicity 1703836, 1703836SM, Snapper 1703836, 1703836SM |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P537454, AIR DISP (P537454)
- AFS Military Car Magnets-Navy (11039)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- STENS Oem Replacement Belt 265-070 For Ayp 532161597 (265-070)
- STENS Oem Replacement Belt 265-808 For Ayp 532174368 (265-808)
- STENS Oem Replacement Belt 265-167 For Scag 482529 (265-167)
- STENS Oem Replacement Belt 265-557 For Mtd 954-0370 (265-557)
- STENS Oem Spec Belt Replaces Club Car 1016203 265-111 (265-111)
- STENS Belt For Ariens 07211700, Bunton Pg757 Craftsman 501089 Lawn Mowers (248-030)
- DAYCO Auto V-Belt, Industry Number 13A1080 (17425)
- Stens Automotive Belts