Shop All Automotive Belts
Stens
Oem Replacement Belt For Toro 74740, 74741, 74768, 74778 Model Timecutter Mowers 130-0843
Mfr # 266-291
Zoro # G304239509
original price:
$63.59
5% off
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 145 in
- Application Deck
- Type Covered
- Replaces Exmark 130-0843, Toro 130-0843
Product Information
- Brand Stens
- MFR # 266-291
- Zoro # G304239509
- UPC # 23899553969
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 145 in |
Details
Application | Deck |
Type | Covered |
Replaces | Exmark 130-0843, Toro 130-0843 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Atv Snow Plow Cable Pulley (84526)
- DONALDSON Muffler, Round Style 3, M045193 (M045193)
- GATES High Capacity V-Belt(Standard) - Fan and Air Conditioning, 9555 (9555)
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Norman Lamps, 5T5-E14-48/60V (5T5-E14-48/60V)
- STENS New 265-113 Oem Replacement Belt For Troy-Bilt 34066-34343 With 26 In. And 33 In. Decks 1770334 (265-113)
- STENS Belt For Bobcat 3807584, Bunton 2721255, Carlisle 58X830 Lawn Mowers (258-083)
- STENS Oem Replacement Belt 265-786 For Husqvarna 539109243 (265-786)
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- STENS New 265-271 Oem Replacement Belt For Exmark Lazer Z Xs And Lazer Z Triton Deck 103-4569 (265-271)
- STENS New 265-226 Oem Replacement Belt For Mtd Deck Assembly "F" With 38 In. Deck, 2005-2006 954-04062 (265-226)
- DAYCO 00-03 NUMEROUS APPLICATIONS (L443)
- Stens Automotive Belts