Shop All Automotive Belts
Stens
Oem Replacement Belt For Snapper 21 In. Self-Propelled Commercial Mowers 7012353Yp, 7012353, 1-2353
Mfr # 265-363
Zoro # G404240009
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cogged
- Width 3/8 in
- Length 25-1/2 in
- Application Drive
- Replaces Snapper 1-2353, 7012353, 7012353YP
Product Information
- Brand Stens
- MFR # 265-363
- Zoro # G404240009
- UPC # 23899021796
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 3/8 in |
Length | 25-1/2 in |
Details
Type | Cogged |
Application | Drive |
Replaces | Snapper 1-2353, 7012353, 7012353YP |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 5 gal Gear Oil Pail (VV981)
- MAXXIMA Work Light, Round, LED, 12/24VDC, 4 In Dia (MWL-11HL)
- POWERWINCH Quick Catch Pot Puller (P77769)
- SACHS Clutch Master and Slave Cylinder Assembly, SPH002 (SPH002)
- STENS Belt For Allis Chalmers 108458, 2027121, Craftsman M426C Lawn Mowers (248-045)
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- STENS Oem Replacement Belt For Dixie Chopper Oem : 2006A62R 265-378 (265-378)
- STENS Oem Replacement Belt 265-640 For John Deere M82462 (265-640)
- STENS Belt For Ref No B127 Lawn Mowers 130" Length, 5/8" Width (258-130)
- STENS Oem Replacement Belt For Scag Smtc Tiger Cub Stwc And Smwc Wildcat With 52 In. Deck (265-168)
- STENS Oem Replacement Belt For Toro Z Master Turbo Force 52 In. Deck 2006 And Newer (265-052)
- Stens Automotive Belts