Shop All Automotive Belts
Stens
Oem Replacement Belt For Ariens Sno-Tek 20"-26", Compact 20"-26"; 266-022
Mfr # 266-022
Zoro # G804240036
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 34-7/8 in
- Width 3/8 in
- Type Covered
- Replaces Ariens 07200101
Product Information
- Brand Stens
- MFR # 266-022
- Zoro # G804240036
- UPC # 23899493333
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 34-7/8 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Covered |
Replaces | Ariens 07200101 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Roller-Keel 5, #86283 (86283)
- SHURHOLD 60" Fixed Length Handle w/Finger Grip (760FG)
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- SEACHOICE Boat Cover Tie Down Kit 1" x 8 (12 Per Pack) (78941)
- STENS Oem Replacement Belt 265-020 For Mtd 954-0486A (265-020)
- STENS Oem Replacement Belt For Snapper 21 In. Self-Propelled Commercial Mowers 7012353Yp, 7012353, 1-2353 (265-363)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- STENS Oem Replacement Belt 265-429 For Grasshopper 382085 (265-429)
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- STENS Oem Replacement Belt 265-954 For Scag 484100 (265-954)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Power Steering, K060490 (K060490)
- Stens Automotive Belts