Shop All Automotive Belts
Stens
Oem Replacement Belt 265-890 For Toro 44-6260
Mfr # 265-890
Zoro # G704239970
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Deck
- Length 123-1/2 in
- Type Double V
- Replaces Toro 44-6260
Product Information
- Brand Stens
- MFR # 265-890
- Zoro # G704239970
- UPC # 23899113842
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 123-1/2 in |
Details
Application | Deck |
Type | Double V |
Replaces | Toro 44-6260 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- JJ KELLER Alcohol Testing Form, Yellow, PK10 (6363)
- TURTLE WAX 16 Oz. Car Wax Spray Bottle, Clear, Spray (T136R)
- CAL-VAN TOOLS $HVY DUTY BEARING CUP INSTALLER (CV18510)
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- STENS Oem Replacement Belt 265-653 For Scag 483741 (265-653)
- STENS Oem Replacement Belt 265-267 For Toro 110-1790 (265-267)
- STENS Belt For Ariens 07213900, Bunton Pl4734, Caseih C29441 Lawn Mowers (248-096)
- STENS Oem Replacement Belt 265-537 For Toro 117-1018 (265-537)
- STENS Oem Replacement Belt 265-482 For Exmark 1-323280 (265-482)
- GATES Premium OE Micro-V Belt, K080660 (K080660)
- Stens Automotive Belts