Shop All Automotive Belts
Stens
Oem Replacement Belt 265-832 For Exmark 103-4760
Mfr # 265-832
Zoro # G404239843
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Width 1/2 in
- Length 52-1/4 in
- Type Cogged
- Replaces Exmark 103-4760, 1-653163, 653163
Product Information
- Brand Stens
- MFR # 265-832
- Zoro # G404239843
- UPC # 23899234011
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 52-1/4 in |
Details
Application | Drive |
Type | Cogged |
Replaces | Exmark 103-4760, 1-653163, 653163 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Self Leveling Bracket 4000 5700 6500 (A6600SLB)
- CHICAGO PNEUMATIC Trolley Jack, 1.5 Ton (1.5T) Low Profile, Heavy Duty Steel Welded Chassis (CP80015)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- LISLE Clip Removal Pliers 80 Degree (42880)
- STENS Oem Replacement Belt 265-784 For Exmark 103-9273 (265-784)
- STENS OEM Replacement Belt For Ariens Most 915131, 915141, 915143, 915151 (266-257)
- STENS Belt For Ref No B134 Lawn Mowers 137" Length, 5/8" Width (258-137)
- STENS Oem Replacement Belt 265-969 For Wright Mfg. 71460070 (265-969)
- STENS Oem Replacement Belt 265-671 For Grasshopper 382090 (265-671)
- STENS Oem Replacement Belt For Ariens Sno-Tek 20"-26", Compact 20"-26"; 266-022 (266-022)
- BANDO Accessory Drive Belt, 3440 (3440)
- Stens Automotive Belts