Shop All Automotive Belts
Stens
Oem Replacement Belt 265-799 For Snapper 5023255Sm
Mfr # 265-799
Zoro # G804239948
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Deck
- Length 155-1/4 in
- Type Covered
- Replaces Ferris 1724507, 5023255SM, Simplicity 1724507, 5023255SM, Snapper 1724507, 5023255, 5023255SM
Product Information
- Brand Stens
- MFR # 265-799
- Zoro # G804239948
- UPC # 23899421435
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 155-1/4 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ferris 1724507, 5023255SM, Simplicity 1724507, 5023255SM, Snapper 1724507, 5023255, 5023255SM |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Full Coat Adhesive Floor Mat - 300 Foot Rolll (FB-P9933-49)
- FAIRCHILD INDUSTRIES 20092014 Ford F150 Crew Cab Door Seal Rear on body Rear Passenger Side, Replaces OEMBL3Z16253A10A (F3099)
- STECK MANUFACTURING Super Easy Wedge (32923)
- VELVAC 2020 Xg, P, H/R, Man, Exprs, 96", Bk (715917)
- STENS Oem Replacement Belt 265-529 For John Deere M124895 (265-529)
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- STENS Belt For Craftsman 1322H, 3568H, Std325290, Dayco L529 Lawn Mowers (258-029)
- STENS Oem Replacement Belt 265-811 For Mtd 954-0430B (Package Of Two) (265-811)
- STENS New Oem Replacement Belt For Scag Hydro With 36 In., 48 In., 52 In. And 61 In. Deck 48587 (265-401)
- STENS Fan Belt For Toro 17-44Hxl And Xl Series 1996-2003 (265-692)
- BOSCH Belt Tension Gauge (4748)
- Stens Automotive Belts