Shop All Automotive Belts
Stens
Oem Replacement Belt 265-668 For Wright Mfg. 71460064
Mfr # 265-668
Zoro # G704239550
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Application Drive
- Length 63-7/8 in
- Type Covered
- Replaces John Deere TCU34214, UC18233, Wright Mfg. 71460064
Product Information
- Brand Stens
- MFR # 265-668
- Zoro # G704239550
- UPC # 23899340545
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 63-7/8 in |
Details
Application | Drive |
Type | Covered |
Replaces | John Deere TCU34214, UC18233, Wright Mfg. 71460064 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC P.T.O. & Dump Pump Control Valve Kit (032144)
- AUTOTEXT HEAVY DUTY Freightliner Columbia Wiper Arm (201901)
- GABRIEL Premium, Shock Absorbers For Cars, 69592 (69592)
- SEA DOG Nylon Butt Hinge, #202580-1 (202580-1)
- STENS Belt For Dayco L4111, Gates 68111, Goodyear 841110 Lawn Mowers (248-111)
- STENS Belt For Bunton Pl0961, Craftsman 9684, Th5H960 Lawn Mowers (258-096)
- STENS Oem Replacement Belt 265-786 For Husqvarna 539109243 (265-786)
- STENS Oem Replacement Belt 265-501 For Toro 133-1167 (265-501)
- STENS Belt For Allis Chalmers 1110, 121078, 2025309, 2025663 Lawn Mowers (248-035)
- STENS M142499 Oem Replacement Belt For John Deere Gx325, Gx335 (266-233)
- DAYCO 71 Snapper Industrl V-Belt, Ap66 (AP66)
- Stens Automotive Belts