Shop All Automotive Belts
Stens
Oem Replacement Belt 265-622 For Husqvarna 574173003
Mfr # 265-622
Zoro # G504239491
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 118 in
- Application Deck
- Type Covered
- Replaces AYP 574173003, Husqvarna 574173003, Poulan 574173003
Product Information
- Brand Stens
- MFR # 265-622
- Zoro # G504239491
- UPC # 23899454891
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 118 in |
Details
Application | Deck |
Type | Covered |
Replaces | AYP 574173003, Husqvarna 574173003, Poulan 574173003 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- HOPKINS 6WAY ROUND TO 4WAY FLAT ADAPTOR (47305)
- ILC Replacement For Remy, P7755111G Alternator (P7755-11-1G ALTERNATOR)
- AFTERMARKET Tachometer Cable Fits International 1086 806 1486 Hydro 100 986 966 886 766 1066 (384845R92)
- STENS Belt For Allis Chalmers 1607051, 2027134, Ayp 57955 Lawn Mowers (248-070)
- STENS Oem Replacement Belt 265-444 For Toro 114-5858 (265-444)
- STENS Belt For Allis Chalmers 71666698, Ayp 105372, 3717R Lawn Mowers (248-090)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- STENS Oem Replacement Belt 265-826 For John Deere Gx20072 (265-826)
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- BANDO Auto Serpentine Belt, 7Pk1065 (7PK1065)
- Stens Automotive Belts