Shop All Automotive Belts
Stens
Oem Replacement Belt 265-431 For Bad Boy 041-1560-00
Mfr # 265-431
Zoro # G004240102
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 156 in
- Application Deck
- Width 5/8 in
- Type Covered
- Replaces Bad Boy 041-1560-00, Ref No B-153
Product Information
- Brand Stens
- MFR # 265-431
- Zoro # G004240102
- UPC # 23899475773
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 156 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Bad Boy 041-1560-00, Ref No B-153 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck and RV Digital Gauge, 0-160 psi (GA-850-350)
- STEVENS INSTRUMENT Stevens Instrument 34A Adaptors for Gearcase Leakage Tester and Filler - Small OMC 1/4 - 20 (34A)
- MOOG Steering Idler Arm Grease Hose Kit, K6714 (K6714)
- BOSCH Steering Rack (New) Steering Rack H, Ks00001555 (KS00001555)
- STENS Belt For Bluebird 5028, Bunton W00676, Classen 100065 Lawn Mowers (258-039)
- STENS Fan Belt For Kubota B2301 B2320 B2601 B2630 B2650 B2920 (266-105)
- STENS Oem Replacement Belt 265-942 For Grasshopper 381914G (265-942)
- STENS Belt For Ariens 07212400, 07215500, Craftsman 4454J Lawn Mowers (248-065)
- STENS Husqvarna Hydro Belt For Husqvarna Most Fd 52M Fd 61M Mzt 52 Mz 28Zt Bf (266-188)
- STENS Belt For Troy-Bilt 1712113, 1713533, 1718033, Gw-1713533 Lawn Mowers (238-033)
- STENS Oem Replacement Belt 265-638 For John Deere M126536 (265-638)
- Stens Automotive Belts