Shop All Automotive Belts
Stens
Oem Replacement Belt 265-361 For Ayp 532408010
Mfr # 265-361
Zoro # G404239997
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 37-1/2 in
- Width 5/8 in
- Type Raw Edge
- Replaces AYP 183533, 408010, 532408010, Craftsman 408010, Husqvarna 532183533, 532408010
Product Information
- Brand Stens
- MFR # 265-361
- Zoro # G404239997
- UPC # 23899347056
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 37-1/2 in |
Width | 5/8 in |
Details
Application | Drive |
Type | Raw Edge |
Replaces | AYP 183533, 408010, 532408010, Craftsman 408010, Husqvarna 532183533, 532408010 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, Panel, 24-7/64 in (PA5696)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 412-18 DS G 1/2)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Radial (200760)
- GREEN LEAF Nozzle Multi Range Flat 80Deg (LU 80-03 6PK)
- STENS Oem Replacement Belt 265-828 For John Deere Gx20305 (265-828)
- STENS Mtd Belt For Mtd Mmz-1848, Mmz-2554 266-215 01005011P 1005011 1003968 (266-215)
- STENS Belt For Simplicity 122039, 122039Sm, 1666654Sm, 1679717 Lawn Mowers (238-032)
- STENS New Oem Replacement Belt For Cub Cadet 1500 Series Lawn Tractors With 38 In. Deck 954-0641 (265-234)
- STENS Oem Replacement Belt 265-978 For Wright Mfg. 71460179 (265-978)
- STENS Oem Replacement Belt 266-002 For Ariens 07238400 (266-002)
- STENS Oem Replacement Belt 265-163 For Exmark 109-3388 (265-163)
- Stens Automotive Belts