Shop All Automotive Belts
Stens
Oem Replacement Belt 265-350 For Toro 119-8819
Mfr # 265-350
Zoro # G904240097
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 113-1/2 in
- Application Deck
- Type Covered
- Replaces Toro 119-8819
Product Information
- Brand Stens
- MFR # 265-350
- Zoro # G904240097
- UPC # 23899352876
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 113-1/2 in |
Details
Application | Deck |
Type | Covered |
Replaces | Toro 119-8819 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 5"x5 yd. (3431)
- NATIONAL FLEET PRODUCTS Fender Mounting Kit for Single Axle Fenders on Light and Medium Duty Trucks (KIT4)
- BLUE SEA SYSTEMS 2151 Terminal Fuse Block - 3/8" Mounting Hole - 2 Terminal Studs (2151)
- BBB INDUSTRIES New Starter, N17466 (N17466)
- STENS Belt For Dixie Chopper Xg2503-50, Xxg5400-72 And Lt2700-60D Lawn Mowers (258-088)
- STENS Oem Replacement Belt 265-307 For John Deere M163989 (265-307)
- STENS Oem Replacement Belt 265-890 For Toro 44-6260 (265-890)
- STENS New 265–285 Industrial Raw Edge Belt For Wacker 0111158 Belt Application Various, Belt Type Raw Edge (265-285)
- STENS Belt For Craftsman 48324, Std324980, Goodyear 84980 Lawn Mowers (248-098)
- STENS Oem Replacement Belt 265-167 For Scag 482529 (265-167)
- STENS Oem Replacement Belt 265-364 For Country Clipper D-3733-W (265-364)
- Stens Automotive Belts