Shop All Automotive Belts
Stens
Oem Replacement Belt 265-332 For Grasshopper 382082
Mfr # 265-332
Zoro # G604239889
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120-1/2 in
- Width 5/8 in
- Application Deck
- Type Covered
- Replaces Grasshopper 382082
Product Information
- Brand Stens
- MFR # 265-332
- Zoro # G604239889
- UPC # 23899360819
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 120-1/2 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Grasshopper 382082 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X MPT, LF, BULK (P23415LF)
- SPRINGFIELD Springfield 3300712-HL 2-3/8" Hi-Lo Post - 12" (3300712-HL)
- MCGARD LOCKS Yamaha Outboard Lower Unit Lock (74059)
- WIX FILTERS Air Filter, 42291 (42291)
- STENS Oem Replacement Belt For Scag Freedom Z With 52 In. Deck (265-179)
- STENS Oem Replacement Belt 266-164 For Bad Boy 041-6400-00 (266-164)
- STENS Belt For Bobcat 38362, Craftsman 1323H, 42111, 42111Ma Lawn Mowers (258-070)
- STENS OEM Replacement Belt For Simplicity 1696600-00, 1696742-00 1732954SM; (266-325)
- STENS New Oem Replacement Belt For Murray 7800192-7800581 7035500Yp, 7035500 (265-886)
- STENS Oem Replacement Belt 265-921 For Kubota K5647-34710 (265-921)
- DAYCO Utility Belt Industrial Belt, Bp75 (BP75)
- Stens Automotive Belts