Shop All Automotive Belts
Stens
Oem Replacement Belt 265-308 For John Deere M141627
Mfr # 265-308
Zoro # G504239835
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Length 121 in
- Application Deck
- Type Double V
- Replaces John Deere M141627, M163990
Product Information
- Brand Stens
- MFR # 265-308
- Zoro # G504239835
- UPC # 23899328901
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 121 in |
Details
Application | Deck |
Type | Double V |
Replaces | John Deere M141627, M163990 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P164174 (P164174)
- DISCO Blk Nyln Bumper Cover Rivet 9mm Hole Size 27mm Stem L PK10 (5895PK)
- NATIONAL Wheel Race, 382A (382A)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- STENS Belt For Craftsman 037X55Ma, 11904, 3350R, 37X55, Th4H910 Lawn Mowers (248-091)
- STENS Oem Replacement Belt 265-157 For Toro 99-3904 (265-157)
- STENS Oem Replacement Belt 265-937 For Wright Mfg. 71460067 (265-937)
- STENS Oem Replacement Belt 265-832 For Exmark 103-4760 (265-832)
- STENS New 265-271 Oem Replacement Belt For Exmark Lazer Z Xs And Lazer Z Triton Deck 103-4569 (265-271)
- STENS Belt For Ariens 07210200, Ayp 76275, Craftsman 76275 Lawn Mowers (248-075)
- STENS New Oem Replacement Belt For John Deere Most Sabre Series Mowers M136927 (266-234)
- Stens Automotive Belts