Shop All Automotive Belts
Stens
Oem Replacement Belt 265-214 For Ayp 532197253
Mfr # 265-214
Zoro # G504239651
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Deck
- Length 100-1/4 in
- Type Covered
- Replaces Ariens 21546422, 21547025, 21547238, 592855001, AYP 197253, 532197253, 592855001, Husqvarna 532197253, 592855001
Product Information
- Brand Stens
- MFR # 265-214
- Zoro # G504239651
- UPC # 23899296132
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 100-1/4 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ariens 21546422, 21547025, 21547238, 592855001, AYP 197253, 532197253, 592855001, Husqvarna 532197253, 592855001 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- WARREN DISTRIBUTION Mag Qt 75W140 Gear Oil (MAG00870)
- LISLE 55 Gallon Drum Funnel Kit (LIS17132)
- CURT Replacment Channel Mount Ball/Pintle Combo (45920)
- STENS Fan Belt Snapper Series 16 Rear Engine Riders With 28", 30" 7043844Yp (266-214)
- STENS Oem Replacement Belt 265-350 For Toro 119-8819 (265-350)
- STENS Oem Replacement Belt 265-423 For Cub Cadet 954-04317A (265-423)
- STENS New Oem Replacement Belt For Bad Boy Pup And Lightning With 48 In. Deck 041-1420-00, B-142 (265-347)
- STENS Oem Replacement Belt 265-097 For John Deere M118685 (265-097)
- STENS Belt For Gates 6928, Goodyear 85280, Honda 22432-732-013 Lawn Mowers (258-028)
- GATES Tri-Power Belts, BX124 (BX124)
- Stens Automotive Belts