Shop All Automotive Belts
Stens
Oem Replacement Belt 265-176 For Scag 482379
Mfr # 265-176
Zoro # G904239763
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 in
- Width 1/2 in
- Application Impeller
- Type Covered
- Replaces Scag 482379
Product Information
- Brand Stens
- MFR # 265-176
- Zoro # G904239763
- UPC # 23899314447
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 73 in |
Width | 1/2 in |
Details
Application | Impeller |
Type | Covered |
Replaces | Scag 482379 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Exhaust Pipe Gasket, 61621 (61621)
- VALVOLINE Conventional Motor Oil, 10W-30, 5 Qt (881156)
- STENS Belt For Toro 20-8626, 3-5857, 7-0550, Troy-Bilt Gw-9095 Lawn Mowers (238-027)
- LINCOLN LUBRICATION Lithium-Ion Powerluber Tool-Only, 20V (LIN1880-NB)
- STENS Oem Replacement Belt For Hustler Most 932012 932020 932038 932046; 266-260 (266-260)
- STENS Oem Replacement Belt 265-991 For Ariens 07210800 (265-991)
- STENS Oem Replacement Belt 266-019 For Ariens 07200627 (266-019)
- STENS Oem Replacement Belt 265-482 For Exmark 1-323280 (265-482)
- STENS Oem Replacement Belt 265-002 For Husqvarna 506372702 (265-002)
- STENS Belt For John Deere M112230, M137547, M72182, M86248 Lawn Mowers (248-103)
- GATES Hi-Power II Belts, B32 (B32)
- Stens Automotive Belts