Shop All Automotive Belts
Stens
Oem Replacement Belt 265-035 For Dolmar 965 300 470
Mfr # 265-035
Zoro # G804239351
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drive
- Length 32 in
- Width 3/8 in
- Type Cogged
- Replaces Diamond Products - Industrial 6060118, Dolmar 965300470, Makita 965300470, Wacker 0108135
Product Information
- Brand Stens
- MFR # 265-035
- Zoro # G804239351
- UPC # 23899189007
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 32 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Cogged |
Replaces | Diamond Products - Industrial 6060118, Dolmar 965300470, Makita 965300470, Wacker 0108135 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- ELENCO ELECTRONICS Lenco 380-01950 Le Lro-50-120 Rod Oven 50 Lb 120V (380-01950)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.83 (38574P)
- STEELMAN Master Cooling System Test and Purge Kit (60025)
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- STENS Oem Replacement Belt 265-536 For Mtd 954-0349 (265-536)
- STENS Oem Replacement Belt For Husqvarna Pz With 60 In. Deck 522829601 (265-340)
- STENS V-Belt Pulley For O.D. 4 In., Keyway Width 3/16 In. (275-537)
- STENS Oem Replacement Belt 265-467 For Toro 119-8820 (265-467)
- GATES Premium OE Micro-V Belt, K061145 (K061145)
- Stens Automotive Belts