Shop All Lawn Mower Blades & Attachments
Stens
Notched Air-Lift Blade For Toro Titan Z5200 Ztr'S: Requires 3 For 52" Deck
Mfr # 355-339
Zoro # G404248517
original price:
$18.89
28% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 15/16 in
- Overall Width 2-1/2 in
- Length 18 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 355-339
- Zoro # G404248517
- UPC # 23899298532
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.236 in |
Center Hole | 15/16 in |
Features | Heavy Duty |
Replaces | Exmark 103-6387, 103-6387-S, 103-6392, 103-6392-S, 103-6397, 103-6402, 103-6402-S, 109-6873, 116-5175-S, Toro 109-6873 |
Description
Stens Notched Air-Lift Blade Shop Pack is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Garden Hose Holder Caddy, Easy Install Outdoor Free Standing Metal Rack for Water Hose in Yard (164551ZCP)
- MTD Front Axle Cover (731-11700)
- LOGO BRANDS Houston Astros Inflatable Mascot (513-100-M)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- STENS Hi-Lift Blade For John Deere 110 And 112 With 38" Deck M41237; 330-258 (330-258)
- STENS Medium-Lift Blade 350-108 For Toro 106635 (350-108)
- STENS Hi-Lift Blade For Snapper Most Commercial 21" Mowers; Lt11000; 335-356 (335-356)
- STENS Hi-Lift Blade 345-447 For Toro 57-4700-03 (345-447)
- STENS Hi-Lift Blades Requires 3 For 44" Deck Cut Exmark Lazer Z 355-085 (355-085)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- BRIGGS & STRATTON Mower Blade (1737816BMYP)
- Stens Lawn Mowers & Accessories