Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New V-Idler For Husqvarna Gth 2350, Gth 2548, Yth 1848 Xp, Yth 2448 532193195, 189993
Mfr # 280-228
Zoro # G104247766
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-1/2 in
- Width 1 in
- Material Metal
- Replaces OEM Part AYP 175080, 181775, 184058, 189993, 193195, 532193195, Husqvarna 532193195
- Inside Dia. 3/8 in
Product Information
- Brand Stens
- MFR # 280-228
- Zoro # G104247766
- UPC # 23899513949
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 1-1/2 in |
Width | 1 in |
Inside Dia. | 3/8 in |
Outside Dia. | 4-1/2 in |
Details
Material | Metal |
Replaces OEM Part | AYP 175080, 181775, 184058, 189993, 193195, 532193195, Husqvarna 532193195 |
Frontside Offset | 1/2 in |
Description
Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15125)
- BLAIR EQUIPMENT CO Rotabroach StickLubricant-BLAIR 1.68oz (BL11750)
- STENS Gasket And Diaphragm Kit 615-766 For Zama Gnd-93 (615-766)
- TRENDSPOT 8" Crm Studio Pot (DB10021-08L)
- STENS Link Tire Chain For Mtd Oem-190-916, 490-241-0024 (180-368)
- STENS Choke Control Cable 290-148 For Toro 102118 (290-148)
- STENS Inline Fuel Shutoff For Tecumseh 120-232 120-232 (120-232)
- STENS Blade Grinder 752-505 (752-505)
- STENS Lubricating Oil For Liquid Wrench L212, Size 11 Oz Lawn Mowers (752-918)
- STENS Oem Spec Fuel Pump For Kohler K241-K341 Gravely Lawn Mowers 055-409 (055-409)
- BRIGGS & STRATTON Bolt, 5/16-18 x 2 (703059)
- Stens Lawn Mowers & Accessories