Shop All Automotive Belts
Stens
New Stens 265-173 Oem Drive Belt For Bobcat John Deere 32" 48" 62" Decks Mowers
Mfr # 265-173
Zoro # G704239710
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44-1/2 in
- Width 5/8 in
- Application Drive
- Type Cogged
- Replaces Bobcat 38017N, 38074N, Bunton PL0619, Encore 363211, Exmark 1-303079, 1-323051, 303079, 323051, John Deere PT8675, Kees 363144, Snapper 7076497, 7076497YP, 7-6497
Product Information
- Brand Stens
- MFR # 265-173
- Zoro # G704239710
- UPC # 23899021574
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 44-1/2 in |
Width | 5/8 in |
Details
Application | Drive |
Type | Cogged |
Replaces | Bobcat 38017N, 38074N, Bunton PL0619, Encore 363211, Exmark 1-303079, 1-323051, 303079, 323051, John Deere PT8675, Kees 363144, Snapper 7076497, 7076497YP, 7-6497 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink Bullet, 16-14 Ga, .197", PK50 (83-2434)
- WALTER SURFACE TECHNOLOGIES SLAP SHOT Cleaner/Degreaser, 5.2 gal Drum, Ready To Use, Solvent Based, K1 (53C507)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- LISLE Fold Up Padded Creeper (95002)
- STENS Oem Replacement Belt For Exmark Most Lze751Gka724A1 Lzs740Pkc72400; 266-287 (266-287)
- STENS M805011 Fan Belt For John Deere 3235A, 3235B, 3235C, 1435 (266-123)
- STENS Oem Replacement Belt 265-444 For Toro 114-5858 (265-444)
- STENS Oem Replacement Belt 265-865 For Scag 483172 (265-865)
- STENS Oem Replacement Belt 265-429 For Grasshopper 382085 (265-429)
- STENS Oem Replacement Belt 265-157 For Toro 99-3904 (265-157)
- DAYCO Utility Belt Industrl V-Belt, Ap58 (AP58)
- Stens Automotive Belts