Shop All Riding Lawn Mower & Small Tractor Parts
Stens
New Sprocket Clutch Replaces Chainsaw Chain Number 41, Teeth 10, Keyway Width 3/16 In.
Mfr # 255-117
Zoro # G604264249
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 10
- Keyway Width 3/16 in
- Chain Number 41
- Bore Size 5/8 in
Product Information
- Brand Stens
- MFR # 255-117
- Zoro # G604264249
- UPC # 23899451869
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Keyway Width | 3/16 in |
Bore Size | 5/8 in |
Details
Number of Teeth | 10 |
Chain Number | 41 |
Description
Stens Sprocket Clutch is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERPLAY Trademark HomeT Garden Hose Storage Center (PO16684)
- CS UNITEC Mixing Paddle, 4.5in, Hi-Visc, 14mm thrd (MG 120)
- CLASSIC ACCESSORIES Class C RV Cover, 23 ft-26 ft, Black/Grey/White (80-377-101601-EX)
- KOHLER Kit Carburetor 13 Mm Auto Chok (14 853 57-S)
- STENS Carbon Rotor & Rotor Blades For Desa, Remington (040-006)
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- STENS Flange Bushing 225-839 For Ariens 05503500 (225-839)
- STENS Starter Spring 155-069 For Lawn-Boy 604257 (155-069)
- STENS Oil Seal For Briggs & Stratton 210702, 210807, 121702, 212707, 31E877 795387 (495-012)
- STENS Ignition Coil, Replaces Phelon: Fg-6240, Tecnamotor: 1633.0001, Tecumseh: 30560A 460-063 (460-063)
- AFTERMARKET Hydraulic Pump Gear Plate (70250351)
- Stens Lawn Mowers & Accessories