Shop All Trimmer Accessories
Stens
New Razor Trimmer Line For Approximate Length 886 Ft., Color Gray, Diameter 0.080 In.
Mfr # 380-931
Zoro # G904248208
$45.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.08 in
- Length 886 ft
- Color Gray
- Size 3 lb
- Shape Twist
Product Information
- Brand Stens
- MFR # 380-931
- Zoro # G904248208
- UPC # 23899422326
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.08 in |
Length | 886 ft |
Size | 3 lb |
Details
Color | Gray |
Shape | Twist |
Description
Silver Streak Razor Trimmer Line features 5 cutting edges, providing for a cleaner cut with greater uniformity in appearance. This trimmer line is recommended for heavy-duty usage, allowing for the trimming of coarse grass and weeds. The razor-sharp cutting edges deliver a clean and shear cut with less browning of grass blade tips. Stens has added extra durability to its Razor trimmer line with a robust coextruded design, which features a durable and flexible inner core for strength surrounded by a tough, long-wearing outer shell. Co-extruded line delivers a longer service life with decreased breakage, fraying and line welding. You’ll experience significantly less breakage with co-extruded line when coming into contact with hardscape surfaces. With its quicker cutting, Razor trimmer line offers better fuel efficiency, reduced noise levels and less vibration from the trimmer. Razor trimmer line delivers the most professional results for discerning homeowners and lawn-care services.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YEOMAN & CO Yeoman Vehicle Snow Brush, Brass Blade, 21 in OAL (91026)
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- ORTHO GroundClear Year Long Vegetation Killer Concentrate 1 gal (0433610)
- MUTUAL INDUSTRIES Pennant Banner Flags, 60 Ft., Red/White 10C (14991-7910)
- STENS Straight, 21 In. L, 2-1/2 In. W (340882)
- STENS PTO Switch (430330)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- STENS Silver Streak Trimmer Line, 275 Ft. (380822)
- STENS Starter Switch (430173)
- STENS Trimmer Stand (051-003)
- POWER DESIGN ROPS Trimmer Rack (ROPS TRIMMER RACK)
- Stens Trimmer Accessories