Shop All Automotive Belts
Stens
New Oem Replacement Belt For Murray 46 In. Lt Rail Frame, 1990 And Newer 7232, 710216, 37X66Ma
Mfr # 265-417
Zoro # G204240049
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Application Drive
- Length 47-1/4 in
- Type Covered
- Replaces Murray 037X66MA, 37X66, 37X66MA, 710216, Walker 7232
Product Information
- Brand Stens
- MFR # 265-417
- Zoro # G204240049
- UPC # 23899134779
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1/2 in |
Length | 47-1/4 in |
Details
Application | Drive |
Type | Covered |
Replaces | Murray 037X66MA, 37X66, 37X66MA, 710216, Walker 7232 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 9096-5 Heavy Duty Battery Tray - 24 Series (9096-5)
- PUROLATOR Purolator A25655 PurolatorONE Advanced Air Filter (A25655)
- DUAL Single-DIN In-Dash All-Digital Media Receiver with Bluetooth (XRM59BT)
- DORMAN Crankcase Ventilation Filter, 904-7902 (904-7902)
- STENS Oem Replacement Belt 266-007 For Ariens 07200608 (Package Of Two) (266-007)
- STENS Oem Replacement Belt 265-215 For Scag 48202A (265-215)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- STENS Oem Replacement Belt 265-042 For Ayp 532138255 (265-042)
- STENS Oem Replacement Belt 265-467 For Toro 119-8820 (265-467)
- STENS Oem Replacement Belt 265-296 For Vermeer 154537-001 (265-296)
- STENS Oem Replacement Belt 265-220 For Ayp 532197242 (265-220)
- Stens Automotive Belts