Shop All Automotive Belts
Stens
New Oem Replacement Belt For Mtd Self Propelled Walk Behinds With 21 In. Deck 954-04259A
Mfr # 265-552
Zoro # G204240339
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in
- Application Drive
- Width 3/8 in
- Type Covered
- Replaces MTD 754-04259, 754-04259A, 954-04259, 954-04259A
Product Information
- Brand Stens
- MFR # 265-552
- Zoro # G204240339
- UPC # 23899350858
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 34 in |
Width | 3/8 in |
Details
Application | Drive |
Type | Covered |
Replaces | MTD 754-04259, 754-04259A, 954-04259, 954-04259A |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 17.6 lb Bulk (20466C)
- MOTORCRAFT Rotor Asy, Brr244 (BRR244)
- DOUBLE HH MFG Hub W 1/2" Rnd Bore (86208)
- STENS Oem Replacement Belt 265-444 For Toro 114-5858 (265-444)
- STENS OEM Replacement Belt For Toro 78402 E-Z Vac Standard Bagger (266-296)
- STENS Belt For Bluebird 337, Dayco L537, Exmark 1-403018 Lawn Mowers (258-037)
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- STENS Oem Replacement Belt 265-746 For Bobcat 4163569 (265-746)
- STENS Oem Replacement Belt 265-501 For Toro 133-1167 (265-501)
- GATES Classical Section Molded Notch V-Belt, Bx32 (BX32)
- Stens Automotive Belts