Shop All Trimmer Accessories
Stens
New 380-645 Fire Trimmer Line For Size 5 Lbs., Shape Round, Diameter 0.155 In.
Mfr # 380-645
Zoro # G704248538
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.155 in
- Length 525 ft
- Size 5 lb
- Color Red
- Shape Round
Product Information
- Brand Stens
- MFR # 380-645
- Zoro # G704248538
- UPC # 23899332984
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.155 in |
Length | 525 ft |
Size | 5 lb |
Details
Color | Red |
Shape | Round |
Description
Silver Streak Fire Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Fire Trimmer Line comes in an intense red color that stands out in the lawn, making it easy to spot pieces that break away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7742)
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- JACK POST CORP Wht Child Porch Rocker (KN-10W)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- STENS Buzz Trimmer Line, Orange 0.095 In. X 243 Ft. (380-222)
- STENS Razor Trimmer Line - Color Gray; 380-902 (380-902)
- STENS Silver Streak Trimmer Line, 1155 Ft. (380831)
- STENS Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635 (380-635)
- STENS New Razor Trimmer Line For Approximate Length 886 Ft., Color Gray, Diameter 0.080 In. (380-931)
- STENS Starter Switch (430029)
- ECHO Brush Cutter Attachment, 8" Dia., 34" L (99944200601)
- Stens Trimmer Accessories