Shop All Lawn Mower Blades & Attachments
Stens
New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S
Mfr # 350-098
Zoro # G504248592
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 3 in
- Length 21 in
- Replaces Cub Cadet 01005338, 01005338P, 02005019, 742-04415, 942-04415
Product Information
- Brand Stens
- MFR # 350-098
- Zoro # G504248592
- UPC # 23899341672
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 21 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Cub Cadet 01005338, 01005338P, 02005019, 742-04415, 942-04415 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Guide Bar, AdvanceCut, 18 in, 3/8 in Low Profile, .050 in Gauge for Stihl (180SXEA074)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- NELSON Hose End Repair Kit, Male, Brass/Zinc (855204-1001)
- GAN EDEN 7 Pattern Metal Firemans Nozzle, Black (GA2512961)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- STENS Hi-Lift Blade Country Clipper Snapper 48" Deck Jazee Ii/Pro 335-337 (335-337)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- STENS New Notched Hi-Lift Blade For Exmark Lazer Ac, As, Lc, Xp, Xs And Next Lazer Z Asx (355-347)
- STENS Honda 72511-Va2-690 Hi-Lift Blade 325-005 (325-005)
- OREGON Mower Blade (590-685)
- Stens Lawn Mower Blades & Attachments