Shop All Lawn Mower Blades & Attachments
Stens
New 315-501 Standard Blade For Dixie Chopper Iron Eagle And Silver Eagle For Classic
Mfr # 315-501
Zoro # G004248047
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 17 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 315-501
- Zoro # G004248047
- UPC # 23899423682
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Dixie Chopper 30227-50X |
Description
Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X50)
- BIONIC STEEL 0.62 in. Dia. x 75 ft. Pro Heavy-Duty Stainless Steel Garden Hose, Silver (BI8612)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- DRAMM Industrial Hot Water Pistol (12743)
- STENS Mulching Blade For Craftsman Husqvarna Ayp Mulching Mowers Requires 3 For 46 In. Deck (340-030)
- STENS Notched Air-Lift Blade Fits Ferris 1520842S 315-872 (315-872)
- STENS Toothed Blade For Toro 21" Walk Behind Super Recycler Mowers 116-4500 (346-429)
- STENS Hi-Lift Blade Fits Oem Allis Chalmers Simplicity 2025856Sm 345-090 (345-090)
- STENS New 330-149 Hi-Lift Blade For Bobcat, Kees, Ferris, Simplicity, Snapper Requires 2 For 32 In. Deck (330-149)
- STENS New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck (330-994)
- STENS Exmark 103-6581-S Mulching Blade 355-028 (355-028)
- Stens Lawn Mowers & Accessories