Shop All Lawn Mower Blades & Attachments
Stens
New 302-268 Toothed Blade For Snapper 21 In. Recycler 7041939Bzyp, 7041939Bz, 7026407Ayp
Mfr # 302-268
Zoro # G904247799
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/8 in
- Overall Width 2-3/4 in
- Length 20-11/16 in
- Outer Hole Size 3/8 in
Product Information
- Brand Stens
- MFR # 302-268
- Zoro # G904247799
- UPC # 23899177103
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 20-11/16 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 3/8 in |
Replaces | Snapper 1-7002, 1-7168, 1-9645, 1-9702, 1-9710, 1-9795, 2-6691, 7017168, 7019795, 7019795BZ, 7019795BZYP, 7026407, 7026407AYP, 7041939BZ, 7041939BZYP |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&H PET PRODUCTS Duck Waterer 2.5 Gallon Unheated, Blue, 17 (2070)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- PANACEA PLANTER HANG W/LINR14""WH (88504)
- MTD Cap-Fuel Thrd Vent (751-10487C)
- STENS Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220 (340-220)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- STENS New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21 (330-552)
- STENS Notched Air-Lift Blade Fits 340-874 Bad Boy 038-5350-00 Scag 482877 (340-874)
- STENS Hi-Lift Blade For Simplicity Lth And 1600 Series; Requires 3 For 44" Deck (345-106)
- STENS Lower Mulching Blade 325-100 For Honda 72511-Vk6-000 (325-100)
- OREGON Lawn Mower Blades 3-pc Set, Gator G3, 18-7/16'' , 54'' Deck, Ariens, AYP, Craftsman & More (528970)
- Stens Lawn Mowers & Accessories