Shop All Automotive Belts
Stens
New 265-710 Oem Replacement Belt For Wright Mfg Z With 52 In. Decks Tca20749, 71460085, 00181711
Mfr # 265-710
Zoro # G504239699
original price:
$51.99
new price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Length 131 in
- Application Deck
- Type Covered
- Replaces Ariens 00181711, John Deere TCA20749, Wright Mfg. 71460085
Product Information
- Brand Stens
- MFR # 265-710
- Zoro # G504239699
- UPC # 23899340576
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 5/8 in |
Length | 131 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ariens 00181711, John Deere TCA20749, Wright Mfg. 71460085 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE PL-259-ER Screw-On PL-259 Connector f/Cable w/Easy Route FME Mini-End (PL-259-ER)
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- BANDO Auto Serpentine Belt, 4Pk650 (4PK650)
- POWER SERVICE Gelled Diesel Fuel Additive, 64 oz Size (PS008064)
- STENS Oem Replacement Belt For Hustler Raptor Series With 60" Deck 604711 (266-232)
- STENS Belt For Allis Chalmers 173461, 2029665, Ayp 3103J, 3703J Lawn Mowers (248-100)
- STENS Oem Spec Replacement Deck Belt Exmark Lazer Z 72" Deck Cut 265-138 (265-138)
- STENS Belt For Allis Chalmers 2026268, 2056755, Ariens 07213000 Lawn Mowers (248-039)
- STENS Belt For Ref No B127 Lawn Mowers 130" Length, 5/8" Width (258-130)
- STENS Belt For Ayp 1563R, 9517H, 973R, Craftsman 1563R, 40530 Lawn Mowers (258-050)
- GATES G-Force RedLine CVT Belts 31R4573 OEM M173005 1 5/16" x 46 7/8" (31R4573)
- Stens Automotive Belts