Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For Craftsman Husqvarna Ayp Mulching Mowers Requires 3 For 46 In. Deck
Mfr # 340-030
Zoro # G304247719
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 5 pt. star
- Overall Width 2-1/4 in
- Length 15-1/2 in
- Replaces AYP 145708, 152443, 159705, 163819, 532152443, 917145708, 917145708CS, 917145708MS, 917152443P, 917163819, 917532145708, 917532152443, 918152443, Craftsman 917145708, 917145708CS, 917145708MS, 917152443P, 917163819, 917532145708, 917532152443, Husqvarna 532145708, 532152443, 532163819
Product Information
- Brand Stens
- MFR # 340-030
- Zoro # G304247719
- UPC # 23899161287
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 15-1/2 in |
Details
Thickness | 0.149 in |
Center Hole | 5 pt. star |
Replaces | AYP 145708, 152443, 159705, 163819, 532152443, 917145708, 917145708CS, 917145708MS, 917152443P, 917163819, 917532145708, 917532152443, 918152443, Craftsman 917145708, 917145708CS, 917145708MS, 917152443P, 917163819, 917532145708, 917532152443, Husqvarna 532145708, 532152443, 532163819 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- FIMCO Pressure Gauge, 0-60Psi, 2" Boom (L24)
- SUN JOE Quick-Connect Turbo Head Spray Nozzle (SPX-TSN-34S)
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- STENS 1 Hi-Lift Blade For Snapper 30" Cut Lawn Tractor Mower Deck (335-307)
- STENS Hi-Lift Blade 21 " Length Fits Oem - Grasshopper 320246 320-702 (320-702)
- STENS New Notched Hi-Lift Blade For Exmark Lazer Ac, As, Lc, Xp, Xs And Next Lazer Z Asx (355-347)
- STENS Rolled Hi-Lift Blade 310-102 For Bobcat 32061A (310-102)
- STENS Mulching Blade For Cub Cadet Lt1024 Hydrostatic Lawn Tractor, 1000 Series Lawn Mowers (325-290)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- OREGON Mower Blade (94-018)
- Stens Lawn Mowers & Accessories