Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade For Craftsman, Husqvarna, Ayp Mulching Mowers - 22 In. Deck
Mfr # 340-256
Zoro # G704247692
original price:
$16.15
14% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 5/8 in
- Overall Width 2 in
- Length 21-3/4 in
- Replaces AYP 133348, 204335256, 531307236, 532406713, 752234, 917532752234, 917752234, Craftsman 752234, 917532752234, 917752234, Husqvarna 204335256, 532114886, 532134768, 532355256, 532406713, 532752234
Product Information
- Brand Stens
- MFR # 340-256
- Zoro # G704247692
- UPC # 23899090389
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2 in |
Length | 21-3/4 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.134 in |
Center Hole | 5/8 in |
Replaces | AYP 133348, 204335256, 531307236, 532406713, 752234, 917532752234, 917752234, Craftsman 752234, 917532752234, 917752234, Husqvarna 204335256, 532114886, 532134768, 532355256, 532406713, 532752234 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRAY Idler Pulley - 3.0 (690410MA)
- MTM HYDRO MTM Hydro 4200 psi 3/8" Brass Quick Coupler and Plug Pack (24.0548)
- APEX F5 FLAT CENTER FTNG 3/4"" (77286)
- KOHLER Gasoline Engine, Toro, 20.5 HP (PA-CH640-3154)
- STENS Lawn Mower Blade, 21-3/8 In. L (330615)
- STENS Notched Air-Lift Blade Fits Exmark 103-6583-S 310-045 (310-045)
- STENS Hi-Lift Blade Replaces Gravely 014668, 320-507 (320-507)
- STENS Mulching Blade For Toro Gt2100 And Lx500 2006 Gt2200 2006 And 2007; 335-959 (335-959)
- STENS New 350-124 Hi-Lift Blade For Toro 48 In. Decks, Requires 3 To Make Set 106637 106078 (350-124)
- STENS Hi-Lift Blade 21 " Length Fits Oem - Grasshopper 320246 320-702 (320-702)
- A & I PRODUCTS BLADE-MOWER, 16-3/4", 5PT , HL 16.73" x2.5" x0.29" (A-B1EP1035)
- Stens Lawn Mower Blades & Attachments