Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 335-855 For Mtd 942-0677B
Mfr # 335-855
Zoro # G804248063
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 6 pt. star
- Overall Width 3 in
- Length 18-1/2 in
- Replaces Cub Cadet 742-0677, 742-0677A, 742-0677B, 942-0677, 942-0677B, OCC-742-0677, OEM-742-0677, MTD 490-110-M117, 742-0677, 742-0677A, 742-0677B, 942-0677, 942-0677A, 942-0677B, OEM-742-0677, Toro 112-0931, 98024
Product Information
- Brand Stens
- MFR # 335-855
- Zoro # G804248063
- UPC # 23899297931
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 18-1/2 in |
Details
Thickness | 0.164 in |
Center Hole | 6 pt. star |
Replaces | Cub Cadet 742-0677, 742-0677A, 742-0677B, 942-0677, 942-0677B, OCC-742-0677, OEM-742-0677, MTD 490-110-M117, 742-0677, 742-0677A, 742-0677B, 942-0677, 942-0677A, 942-0677B, OEM-742-0677, Toro 112-0931, 98024 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG Polyresin Planter Terracotta (LR0806-TC)
- BRIGGS & STRATTON Breather Tube (806379)
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- TRUPER Garden Spade, Steel Handle (PES-ST)
- STENS Toothed Blade For Toro 21" Walk Behind Super Recycler Mowers 116-4500 (346-429)
- STENS Notched Air-Lift Blade 310-540 (310-540)
- STENS New 335–782 Standard Blade For Mtd Requires 2 For 42 In. Deck 942–0538, 742–0538 (335-782)
- STENS New 350-679 Hi-Lift Blade For Hustler Super Z, Requires 3 For 72 In. Deck 783977 (350-679)
- STENS Silver Streak Toothed Blade Fits Bobcat 112111-01 302-616 (362-616)
- STENS Notched Hi-Lift Blade For Grasshopper Oem : 320253 320-425 (320-425)
- OREGON Lawn Mower Blade, 16" for John Deere (94-651)
- Stens Lawn Mower Blades & Attachments