Shop All Lawn Mower Blades & Attachments
Stens
Mulching Blade 18" Length Fits Oem - Grasshopper 320240 320-538
Mfr # 320-538
Zoro # G604248027
$13.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 18 in
- Replaces Grasshopper 320240
Product Information
- Brand Stens
- MFR # 320-538
- Zoro # G604248027
- UPC # 23899425907
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.203 in |
Center Hole | 1/2 in |
Replaces | Grasshopper 320240 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pilot Valve (22-0270)
- FIMCO Fimco Variable-Speed Controller for 12V Spreaders (5275918)
- STOKES SELECT Moat Trap Ant Hanging (38044)
- WILD DELIGHT Birdfood Golden Finch 5# (373050)
- STENS Medium-Lift Blade 350-108 For Toro 106635 (350-108)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- STENS Mtd 942-0610A Hi-Lift Blade 335-586 (335-586)
- STENS Medium-Lift Blade Fits John Deere Tcu30316 330-595 (330-595)
- STENS Lawn Mower Blade, 20-3/4 In. L, 3 In. W (355177)
- STENS Mtd White 400 Series 21" Walk Behinds 942-0621 Blade 335-083 (335-083)
- AGRI-FAB Tow Lawn Sweeper, 42 In. Wide, 12 Cu. Ft. (45-0320)
- Stens Lawn Mower Blades & Attachments