Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade For Scotts S2554, 1999-2001 And Gt2554, 2002
Mfr # 330-365
Zoro # G104247971
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 13/16 in
- Overall Width 2-1/2 in
- Length 18-5/8 in
- Replaces John Deere GY20569, M115496, Scotts M115496
Product Information
- Brand Stens
- MFR # 330-365
- Zoro # G104247971
- UPC # 23899095278
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-5/8 in |
Details
Thickness | 0.203 in |
Center Hole | 13/16 in |
Replaces | John Deere GY20569, M115496, Scotts M115496 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Washer, 8-0427 (8-0427)
- MTD Air Filter (OEM-751-10794)
- WORKSMAN Bicycle or Tricycle Tire, 26 In. Dia. (4922a)
- STENS New 330-982 Medium-Lift Blade For Troy-Bilt 13Aaa1Kq066, 13Wqa2Kq011 Super Bronco 50 (330-982)
- STENS Mulching Blade For Poulan, Poulan Pro, Ayp Mulching Mowers Requires 2 For 38 In. Deck (340-079)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5173-S 302-620 (362-620)
- STENS Toothed Blade 302-618 For Exmark 103-6582-S (362-618)
- STENS Husqvarna 574870801 Hi-Lift Blade 340-010 (340-010)
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- STENS New 355-117 Notched Hi-Lift Blade For Exmark Lazer Z, Turf Ranger, Turf Tracer, Lazer Z Hp, Metro Hp (355-117)
- OREGON Mower Blade (90-144)
- Stens Lawn Mower Blades & Attachments