Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade 350-223 For Toro 110-6837-03
Mfr # 350-223
Zoro # G904248154
original price:
$17.15
7% off
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 5/8 in
- Overall Width 2-1/4 in
- Length 17-1/2 in
- Replaces Toro 110-6837-03, 112-9759, 112-9759-03, 115-5059, 115-5059-03, 79016P
Product Information
- Brand Stens
- MFR # 350-223
- Zoro # G904248154
- UPC # 23899315352
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 17-1/2 in |
Details
Thickness | 0.164 in |
Center Hole | 5/8 in |
Replaces | Toro 110-6837-03, 112-9759, 112-9759-03, 115-5059, 115-5059-03, 79016P |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Garden Hose (CSNLHFF5806CC)
- KOHLER Kit Oil Fill Cap Assembly (12 038 23-S)
- BILLY GOAT Replacement Dust Sock, Use With QV Series (831282)
- MELNOR Gt 10Patt Mtl Nozzle (80113-GT)
- STENS Toothed Blade 302-400 For Ayp 532138971 (362-400)
- STENS Medium-Lift Blade 42" Deck Fits Oem Toro 117-5372-03 350-227 (350-227)
- STENS Medium Lift Blade For Ayp Husqvarna Sears 22" Lawn Mower Decks 340-008 (340-008)
- STENS Low-Lift Blade 340-042 For Ayp 532025036 (340-042)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- STENS Silver Streak Toothed Blade Fits Cub Cadet 942-04053C 302-412 (362-412)
- OREGON Lawn Mower Blade, 20-7/8" for John Deere (791-587)
- Stens Lawn Mower Blades & Attachments