Shop All Lawn Mower Blades & Attachments
Stens
Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03
Mfr # 345-454
Zoro # G704248439
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.187 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 15-1/2 in
- Replaces Toro 106-0627, 106-0630, 54-0010, 54-0010-03, 54-0010-09, 55-4940, 55-4940-03, 92-7952, 92-7952-03, 92-7952-09, 94-026
Product Information
- Brand Stens
- MFR # 345-454
- Zoro # G704248439
- UPC # 23899038381
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 15-1/2 in |
Details
Thickness | 0.187 in |
Center Hole | 5/8 in |
Replaces | Toro 106-0627, 106-0630, 54-0010, 54-0010-03, 54-0010-09, 55-4940, 55-4940-03, 92-7952, 92-7952-03, 92-7952-09, 94-026 |
Description
Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH100-100MF-G)
- FISKARS WATER WAND SWVLCNCT 14"" (820432-1001)
- STENS Rolled Hi-Lift Blade For Bobcat Requires 2 For 36" Deck; 3 For 54" (310-110)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS Walker 7705-1 Medium-Lift Blade 355-709 (355-709)
- STENS Hi-Lift Blade 315-254 For Dixie Chopper 30227-72H (315-254)
- STENS New Hi-Lift Blade For Scag Stc, Sw And Swz, Requires 2 For 32 In. Deck, 3 For 48 In. Deck A-48184Hl (340-113)
- STENS 12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna (395-129)
- MTD 42 Mulch Kit (19A70041OEM)
- Stens Lawn Mower Blades & Attachments