Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Stens
Lawn Mower Blade, 21 In. L, 2-1/2 In. W (Discontinued)
Mfr # 340117
Zoro # G5865465
This Product is Discontinued
Key Features
- Length 21 in
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Notched
- Width 2 1/2 in
Product Information
- Brand Stens
- MFR # 340117
- Zoro # G5865465
- UPC # 023899037186
- Country of Origin France
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Notched |
For Use With | Bunton Requires (3) for 61 in Cut, Core Requires (3) for 61 in, Cut Great Dane Requires (3) for 61 in Cut, Lesco Requires (3) for 61 in Cut, Scag Requires (3) for 61 in Cut, Wright Mfg. Requires (3) for 61 in Cut |
OEM Replacement For | Scag/481708 |
Product Type | Lawn Mower Blade |
Compatible Mower | Bobcat 112111-03, Bobcat 112243-03, Bobcat 42180B, Bobcat 72039B, Bobcat WM142180B, Bunton 79-117, Bunton PC005, Bunton PL4207, Dixon 522829301, Dixon 522936601, Dixon 539105711, Dixon 539109755, Dixon 574481301, Encore 823006, Ferris 1520842, Ferris 1520842S, Ferris 5020842, Ferris 5020842S, Ferris 5101755, Ferris 5101755BM, Ferris 5101755S, Ferris 5101755YP, Ferris 5103305S, Giant Vac 0788, Gravely GDU10232, Great Dane D18036, Great Dane GDU10232, Husqvarna 522829301, Husqvarna 522936601, Husqvarna 539101733, Husqvarna 539102093, Husqvarna 539105711, Husqvarna 539105714, Jacobsen 112111-03, John Deere GDU10232, John Deere TCU36515, Kees 101733, Lastec P-246, Lastec P-322, Lastec P128, Lesco 50170, Lesco 5070, Lesco 60116, Scag 48111, Scag 481708, Scag 481712, Scag 482879, Scag 48304, Scag A48111, Scag A48304, Simplicity 5022808ASM, Simplicity 5101755BMYP, Simplicity 5104045SYP, Snapper 1-7081, Snapper 1520842, Snapper 5020842, Snapper 5020842ASM, Snapper 5103305S, Snapper 5104045SYP, Snapper 7017081, Snapper 7073396, Snapper 7073396YP, Snapper 7075770, Snapper 7075770BMA, Snapper 7075770BZ, Snapper 7075770BZYP, Snapper 7075770YP, Snapper 75770, Spartan 438-0002-00, Wright Mfg. 50170, Wright Mfg. 71440003 |
Description
Lawn Mower Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.