Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 20 In. L, 2-1/2 In. W
Mfr # 345156
Zoro # G5886876
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Thickness 0.24 in
- Center Hole 5/8 in
- Blade Type Medium-Lift
- Width 2 1/2 in
Product Information
- Brand Stens
- MFR # 345156
- Zoro # G5886876
- UPC # 023899093861
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.24 in |
Center Hole | 5/8 in |
Blade Type | Medium-Lift |
For Use With | Requires 11 Blades for 16 ft Deck, Toro Grounds Master 580D |
OEM Replacement For | Toro/wheel Horse/69-6920 |
Product Type | Lawn Mower Blade |
Compatible Mower | Toro 69-6920, Toro 69-6920-01, Toro 69-6920-03 |
Description
Lawn Mower Blade, Compatible Mower Toro 69-6920, Toro 69-6920-01, Toro 69-6920-03, Blade Type Medium-Lift, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 20 in, Product Type Lawn Mower Blade, For Use With Requires 11 Blades for 16 ft Deck, Toro Grounds Master 580D, Thickness 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gasket Set For Kohler Ch25, Ch730, Ch740, Ch750, Cv25 54 755 23-S 54 755 23 (055-648)
- SCOTTY Powerlock Rod Holder Black w/241 Side/Deck Mount (230-BK)
- BIG ROCK SPORTS GRN Sportmans Net (0341-0100)
- SAFETECH HARDWARE Pool Gate Safety Magnetic Latch with Lock (SL-50H)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- STENS Hi-Lift Blade Fits Toro 56-2390-03 345-462 (345-462)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- STENS Hi-Lift Blade For John Deere 110 And 112 With 38" Deck M41237; 330-258 (330-258)
- STENS Notched Hi-Lift Blade For Grasshopper Oem : 320253 320-425 (320-425)
- STENS Cub Cadet 02005018 Hi-Lift Blade 350-372 (350-372)
- STENS Medium-Lift Blade For Mtd 20" Walk Behind Lawn Mowers Oem-742-0620, 942-0620, 742-0620, 742-0520 (335-943)
- Stens Lawn Mower Blades & Attachments